Shop MEMMERT

Pass-Through Oven

  • Mfr # UF750TS 208V
  • Zoro # G523654459

product price: 
$
32,379.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Display Type
Digital
Number of Shelves
2
Housing Material
Stainless Steel
Temperature Uniformity
+/-3.9 Degrees C @160 Degrees C
Maximum Number of Shelves
14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UF750TS 208V
Zoro #
G523654459
UPC #
-
Country of Origin
Germany
Item
Pass-Through Oven
Display Type
Digital
Number of Shelves
2
Housing Material
Stainless Steel
Temperature Uniformity
+/-3.9 Degrees C @160 Degrees C
Maximum Number of Shelves
14
Includes
(2) Stainless Steel Grid
Number of Shelves Included
2
Control Type
Touch Screen
Plug Type
L15-20
Door Material
Stainless Steel
Features
Program Stored in Case of Power Failure
Capacity
26.5 cu ft
Number of Doors
2
Voltage
208V
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ +100 Degrees C
Shelf Capacity
44 lb
Maximum Load Capacity per Shelf
66.14 lb
Programmable
Programmable
Temperature Setting - Minimum
20 Degrees C
Convection Type
Forced Air
Wattage
5,000 W
Shelving Type
Grid
Timer Duration - Minimum
1 min
Number of Temperature Settings
1
Interior Material
Stainless Steel
Number of Displays
2
Standards
CE, EAC
Frequency
50/60 Hz
Temperature Setting - Maximum
250 Degrees C
Color
Silver
Product Type
Pass-Through Oven
Vacuum Pump Required
No
Volume
749 L
Housing Finish
Textured
Timer Duration - Maximum
99 day

Description

Pass-Through Oven, Convection Type Forced Air, Overall Height 67 1/2 in, Overall Width 48 1/4 in, Overall Depth 30 3/4 in, Voltage 208V, Programmable Programmable, Preheat Time Not Applicable, Door Material Stainless Steel, Housing Material Stainless Steel, Number of Doors 2, Number of Shelves 2

Ratings & reviews