Perforated Oven Shelf, For Use Model 30
Mfr # B29727
Zoro # G7233703
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
10 in
Material
Stainless Steel
Depth
10 in
For Use With
Model 30
Compatible Product Type
Incubators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B29727
Zoro #
G7233703
UPC #
-
Country of Origin
Germany
Dimensions
Overall Depth
10 in
Depth
10 in
Details
Item
Perforated Shelf
Material
Stainless Steel
For Use With
Model 30
Compatible Product Type
Incubators
Product Type
Perforated Shelf
Compatible with Manufacturer Model Number
Model 30
Description
Perforated Shelf, Material Stainless Steel, For Use With Model 30, Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.