Zoro Homepage

Program Unrvsl Oven, 12.6inx15.7inx9.8in

  • Mfr # UN 30 PLUS

  • Zoro # G9933201


product price: $3,719.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Depth
19 1/4 in
Overall Height
27 3/4 in
Overall Width
23 in
Convection Type
Gravity
Capacity
1.1 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN 30 PLUS
Zoro #
G9933201
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
19 1/4 in
Overall Height
27 3/4 in
Overall Width
23 in
Overall Dimensions
27.8"H x 23"W x 17"D
Chamber Width
15.8 in
Chamber Depth
9.8 in
Inside Usable Dimensions
12.6"H x 15.7"W x 9.8"D
Manufacturers Warranty Length
3 yr
Chamber Height
12.6 in
Interior Height
12 5/8 in
Interior Depth
9 3/4 in
Interior Width
15 3/4 in

Details

Item
Programmable Universal Oven
Convection Type
Gravity
Capacity
1.1 cu ft
Volume
1.13 cu ft
Wattage
1,600 W
Voltage
115V AC
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Yes
Housing Material
Stainless Steel
Temp. Accuracy
up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Power Consumption
1600W
Amps
14 A
Hz
50/60
Chamber Material
Stainless Steel
Temp. Range
Ambient +5C to 300C
Includes
Stainless Steel Grid
Temp. Recovery Time
6 to 14 min.
Capacity (Cu.-Ft.)
1.1
Preheat Time
28 to 39 min.
Door Material
Stainless Steel
Thermostat
PT 100 Sensor
Number of Shelves
1
Temp. Uniformity
+/-2.7 Degrees C
Capacity (ML)
32,000
Temp. Range (C)
At least 5 Degrees C above ambient up to +300 Degrees C
Power Requirement
115V, 50/60 Hz
Special Features
Color Touch Screen Controller, Double Over Temperature Protection, Ethernet Interface for Reading Out Protocol Log, Internal Data Logger with A Storage Capacity of At Least 10 Years, Stainless Steel Housing and Exterior, User Adjustable Calibration Values
Shelf Capacity
44 lb
Material
ASTM 304 Stainless Steel
Watts
1,600 W
Number of Doors
1
Color
Silver
Frequency
50/60 Hz
Product Type
Universal Oven
Maximum Load Capacity per Shelf
44.1 lb
Interior Material
Stainless Steel
Control Type
Touch Screen
Minimum Top Clearance
5 7/8 in
Current
14 A
Timer Duration - Maximum
99 day
Display Type
Digital
Number of Shelves Included
1
Maximum Number of Shelves
3
Shelving Material
Stainless Steel
Shelving Type
Grid
Minimum Side Clearance
2 in
Number of Temperature Settings
1
Minimum Back Clearance
7 7/8 in
Temperature Setting - Minimum
20 Degrees C
Housing Finish
Zinc Plated
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ 100 Degrees C+
Temperature Setting - Maximum
300 Degrees C
Timer Duration - Minimum
1 min
Temperature Uniformity
+/-2.7 Degrees C

Description

Programmable Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 27 3/4 in, Overall Width 23 in, Overall Depth 19 1/4 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 12.6 in, Chamber Width 15.8 in, Chamber Depth 9.8 in, Amps 14 A, Hz 50/60, Voltage 115V AC, Watts 1,600 W, Capacity (Cu.-Ft.) 1.1, Capacity (ML) 32,000, Programmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.