Zoro Homepage

Program Unrvsl Oven, 18.9inx22inx15.7in

  • Mfr # UN 110 PLUS

  • Zoro # G9933183


product price: $5,061.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Depth
25 1/4 in
Overall Height
34 in
Overall Width
29 1/4 in
Convection Type
Gravity
Capacity
3.8 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN 110 PLUS
Zoro #
G9933183
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
25 1/4 in
Overall Height
34 in
Overall Width
29 1/4 in
Chamber Depth
15.8 in
Chamber Height
18.9 in
Manufacturers Warranty Length
3 yr
Chamber Width
22 in
Overall Dimensions
34"H x 29"W x 23"D
Inside Usable Dimensions
18.9"H x 22"W x 15.7"D
Interior Depth
15 3/4 in
Interior Width
22 in
Interior Height
19 in

Details

Item
Programmable Universal Oven
Convection Type
Gravity
Capacity
3.8 cu ft
Volume
3.81 cu ft
Wattage
2,800 W
Voltage
115V AC
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Yes
Temp. Accuracy
up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Special Features
Color Touch Screen Controller, Double Over Temperature Protection, Ethernet Interface for Reading Out Protocol Log, Internal Data Logger with A Storage Capacity of At Least 10 Years, Stainless Steel Housing and Exterior, User Adjustable Calibration Values
Power Requirement
115V, 50/60 Hz
Housing Material
Stainless Steel
Temp. Range (C)
At least 5 Degrees C above ambient up to +300 Degrees C
Temp. Range
Ambient +5C to 300C
Amps
19.1 A
Door Material
Stainless Steel
Watts
1,800 W
Number of Shelves
2
Capacity (ML)
108,000
Preheat Time
29 to 69 min.
Capacity (Cu.-Ft.)
3.8
Shelf Capacity
44 lb
Power Consumption
2200W
Hz
50/60
Chamber Material
Stainless Steel
Thermostat
PT 100 Sensor
Includes
Calibration Certificate
Temp. Uniformity
+/-1.8 Degrees C
Number of Doors
1
Temp. Recovery Time
11 to 19 min.
Material
ASTM 304 Stainless Steel
Timer Duration - Minimum
1 min
Minimum Back Clearance
7 7/8 in
Product Type
Universal Oven
Timer Duration - Maximum
99 day
Number of Temperature Settings
1
Control Type
Touch Screen
Temperature Setting - Maximum
300 Degrees C
Interior Material
Stainless Steel
Temperature Uniformity
+/-1.8 Degrees C
Housing Finish
Zinc Plated
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ 100 Degrees C+
Number of Shelves Included
2
Temperature Setting - Minimum
20 Degrees C
Minimum Top Clearance
5 7/8 in
Color
Silver
Maximum Load Capacity per Shelf
44.1 lb
Shelving Material
Stainless Steel
Current
19.1 A
Display Type
Digital
Maximum Number of Shelves
5
Minimum Side Clearance
2 in
Shelving Type
Grid
Frequency
50/60 Hz

Description

Programmable Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 34 in, Overall Width 29 1/4 in, Overall Depth 25 1/4 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 18.9 in, Chamber Width 22 in, Chamber Depth 15.8 in, Amps 19.1 A, Hz 50/60, Voltage 115V AC, Watts 1,800 W, Capacity (Cu.-Ft.) 3.8, Capacity (ML) 108,000, Programmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.