Zoro Homepage

Program Unrvsl Oven, 25.2inx31.5inx19.7in

  • Mfr # UN 260 PLUS

  • Zoro # G9933174


product price: $8,259.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Depth
29 in
Overall Height
46 5/8 in
Overall Width
32 3/8 in
Convection Type
Gravity
Capacity
9 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN 260 PLUS
Zoro #
G9933174
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
29 in
Overall Height
46 5/8 in
Overall Width
32 3/8 in
Manufacturers Warranty Length
3 yr
Overall Dimensions
46.6"H x 32"W x 27"D
Chamber Height
31.5 in
Inside Usable Dimensions
25.2"H x 31.5"W x 19.7"D
Chamber Width
25.2 in
Chamber Depth
19.7 in
Interior Width
25 in
Interior Depth
19 3/4 in
Interior Height
31 1/2 in

Details

Item
Programmable Universal Oven
Convection Type
Gravity
Capacity
9 cu ft
Volume
9.04 cu ft
Wattage
3,400 W
Voltage
115V AC
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Yes
Special Features
(2) Sensors for Mutual Monitoring, AtmoCONTROL Software, Color Touch Screen Controller, Displaying of Already Logged Protocol Data on The Controller, Electronic Temperature Monitoring TWW/TWB and Mechanical Temperature Limiter TB, Ethernet Interface for Reading Out The Protocol Data and for Uploading Programs, HeatBALANCE Function, Internal Data Logger with A Storage Capacity of At Least 10 Years, Multiple Over Temperature Protection, Reading Out Protocol Logs, Stainless Steel Interior and Housing, USB Port on The Controller For Uploading Programs, User Adjustable Calibration Values
Door Material
Stainless Steel
Temp. Recovery Time
14 to 27 min.
Power Consumption
2200W
Hz
50/60
Capacity (Cu.-Ft.)
3
Thermostat
PT 100 Sensor
Temp. Accuracy
up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Includes
(2) Stainless Steel Grids
Temp. Range (C)
At least 5 Degrees C above ambient up to +300 Degrees C
Number of Shelves
2
Temp. Uniformity
+/-1.8 Degrees C
Power Requirement
115V, 50/60 Hz
Watts
1,800 W
Material
ASTM 304 Stainless Steel
Temp. Range
Ambient +5C to 300C
Chamber Material
Stainless Steel
Shelf Capacity
44 lb
Capacity (ML)
256,000
Preheat Time
33 to 104 min.
Housing Material
Stainless Steel
Number of Doors
1
Amps
19.1 A
Color
Silver
Display Type
Digital
Minimum Side Clearance
2 in
Minimum Top Clearance
5 7/8 in
Housing Finish
Zinc Plated
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ 100 Degrees C+
Interior Material
Stainless Steel
Maximum Number of Shelves
9
Frequency
50/60 Hz
Shelving Material
Stainless Steel
Current
19.1 A
Temperature Uniformity
+/-1.8 Degrees C
Number of Temperature Settings
1
Product Type
Universal Oven
Timer Duration - Maximum
99 day
Shelving Type
Grid
Temperature Setting - Maximum
300 Degrees C
Minimum Back Clearance
7 7/8 in
Temperature Setting - Minimum
20 Degrees C
Maximum Load Capacity per Shelf
44.1 lb
Number of Shelves Included
2
Timer Duration - Minimum
1 min
Control Type
Touch Screen

Description

Programmable Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 46 5/8 in, Overall Width 32 3/8 in, Overall Depth 29 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 31.5 in, Chamber Width 25.2 in, Chamber Depth 19.7 in, Amps 19.1 A, Hz 50/60, Voltage 115V AC, Watts 1,800 W, Capacity (Cu.-Ft.) 9, Capacity (ML) 256,000, Programmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.