Shop MEMMERT

Refrigerated Incubators

  • Mfr # ICP110 115V
  • Zoro # G923654981

product price: 
$
14,488.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Programmable
Yes
Display Type
Digital
Timer Duration - Maximum
90 day
Includes
(2) Electropolished Stainless Steel Grids, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +10 Degrees C and +37 Degrees C
Voltage
115V/230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICP110 115V
Zoro #
G923654981
UPC #
-
Country of Origin
Germany

Dimensions

Interior Depth
15 3/4 in
Overall Height
48 1/2 in
Interior Height
18 7/8 in
Overall Width
29 3/8 in
Interior Width
22 in
Overall Depth
23 in

Details

Item
Refrigerated Incubators
Programmable
Yes
Display Type
Digital
Timer Duration - Maximum
90 day
Includes
(2) Electropolished Stainless Steel Grids, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +10 Degrees C and +37 Degrees C
Voltage
115V/230V AC
Refrigerant Type
R-290
Housing Finish
Zinc-Plated
Temperature Uniformity
+/-0.3K @ 10 Degrees C, +/-0.3K @ 37 Degrees C
Timer Duration - Minimum
1 min
Interior Material
Stainless Steel
Shelf Capacity
44 lb
Incubator Type
Multipurpose
Door Type
Swing
Product Type
Compressor-Cooled Incubator
Shelving Type
Grid
Temperature Setting - Maximum
60 Degrees C
Chamber Configuration
Single
Number of Displays
2
Housing Material
Steel
Includes Alarm
Yes
Standards
CE, EAC
Frequency
50/60 Hz
Alarm Indicator Type
Audio and Visual
Color
Silver
Refrigerated
Refrigerated
Convection Type
Air Jacket
Weight
113 kg
Control Type
Digital PID-Microprocessor Controller
Maximum Humidity
70 %
Door Lock Type
Compression Door Lock
Capacity
108 L
Number of Shelves
2
Temperature Setting - Minimum
12 Degrees C
Door Material
Stainless Steel
Wattage
1,200 W
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Door Hinge
Right

Description

Refrigerated Incubators, Incubator Type Multipurpose, Overall Height 48 1/2 in, Overall Width 29 3/8 in, Overall Depth 23 in, Convection Type Air Jacket, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes (2) Electropolished Stainless Steel Grids, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +10 Degrees C and +37 Degrees C, 115V/230V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.