Shop MEMMERT

Refrigerated Incubators

  • Mfr # ICP750 115V
  • Zoro # G123654453

product price: 
$
29,503.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
2
Door Hinge
Left and Right
Chamber Configuration
Single
Housing Finish
Zinc-Plated
Refrigerated
Refrigerated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ICP750 115V
Zoro #
G123654453
UPC #
-
Country of Origin
Germany
Item
Refrigerated Incubators
Number of Shelves
2
Door Hinge
Left and Right
Chamber Configuration
Single
Housing Finish
Zinc-Plated
Refrigerated
Refrigerated
Weight
249 kg
Temperature Setting - Maximum
60 Degrees C
Standards
CE, EAC
Shelf Capacity
66 lb
Timer Duration - Minimum
1 min
Number of Displays
2
Shelving Type
Grid
Incubator Type
Multipurpose
Housing Material
Steel
Includes Alarm
Yes
Product Type
Compressor-Cooled Incubator
Timer Duration - Maximum
90 day
Voltage
115V/230V AC
Maximum Humidity
70 %
Temperature Setting - Minimum
12 Degrees C
Convection Type
Air Jacket
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Alarm Indicator Type
Audio and Visual
Control Type
Digital PID-Microprocessor Controller
Interior Material
Stainless Steel
Color
Silver
Door Material
Stainless Steel
Programmable
Yes
Door Type
Swing
Features
Air Jacket Heating, AtmoCONTROL Programming Software, Auto Diagnostic System, Automatic Defrosting, AutoSAFETY Over/Under Temperature Protection, CFC-Free Cooling/Heating System, Lockable Castors, Programme Storage after Power Failure, SetpointWAIT
Temperature Uniformity
+/-0.3K @ 37 Degrees C, +/-0.4K @ 10 Degrees C
Door Lock Type
Compression Door Lock
Capacity
749 L
Frequency
50/60 Hz
Display Type
Digital
Refrigerant Type
R-290
Wattage
1,200 W
Includes
(2) Electropolished Stainless Steel Grids, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +10 Degrees C and +37 Degrees C

Description

Refrigerated Incubators, Incubator Type Multipurpose, Overall Height 76 3/4 in, Overall Width 48 1/4 in, Overall Depth 30 7/8 in, Convection Type Air Jacket, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes (2) Electropolished Stainless Steel Grids, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +10 Degrees C and +37 Degrees C, 115V/230V AC

Ratings & reviews