Shop MEMMERT

Refrigerated Incubators

  • Mfr # IPP1060eco100-240V
  • Zoro # G823785921

product price: 
$
33,910.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Timer Duration - Minimum
1 min
Convection Type
Forced Air
Door Type
Swing
Interior Width
41 in
Interior Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IPP1060eco100-240V
Zoro #
G823785921
UPC #
-
Country of Origin
Germany
Item
Refrigerated Incubators
Timer Duration - Minimum
1 min
Convection Type
Forced Air
Door Type
Swing
Interior Material
Stainless Steel
Weight
248 kg
Refrigerated
Refrigerated
Display Type
Digital
Shelving Type
Grid
Standards
CE, cULus, EAC, VDE
Number of Displays
1
Control Type
Digital PID-Microprocessor Controller
Voltage
110-240V
Temperature Setting - Minimum
0 Degrees C
Shelf Capacity
44 lb
Chamber Configuration
Single
Alarm Indicator Type
Audio and Visual
Temperature Setting - Maximum
70 Degrees C
Housing Finish
Zinc-Plated
Frequency
50/60 Hz
Capacity
1,060 L
Wattage
1,300 W
Door Hinge
Left and Right
Maximum Humidity
70 %
Series
Peltier
Number of Shelves
2
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Color
Silver
Product Type
Peltier-Cooled Incubator
Incubator Type
Multipurpose
Includes Alarm
Yes
Programmable
Yes
Timer Duration - Maximum
90 day
Door Lock Type
Compression Door Lock
Housing Material
Steel
Door Material
Stainless Steel
Temperature Uniformity
+/-0.2K @ 25 Degrees C, +/-0.4K @ 40 Degrees C, +/-0.6K @ 10 Degrees C
Includes
(2) Electropolished Stainless Steel Grids, Works Calibration Certificate for +10 Degrees C, +25 Degrees C, +40 Degrees C

Description

Refrigerated Incubators, Incubator Type Multipurpose, Overall Height 67 3/4 in, Overall Width 48 1/4 in, Overall Depth 39 5/8 in, Convection Type Forced Air, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes (2) Electropolished Stainless Steel Grids, Works Calibration Certificate for +10 Degrees C, +25 Degrees C, +40 Degrees C, 110-240V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.