Shop MEMMERT

Refrigerated Incubators

  • Mfr # IPP1400eco100-240V
  • Zoro # G523785511

product price: 
$
56,989.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frequency
50/60 Hz
Standards
CE, cULus, EAC, VDE
Interior Material
Stainless Steel
Capacity
1,360 L
Housing Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IPP1400eco100-240V
Zoro #
G523785511
UPC #
-
Country of Origin
Germany
Item
Refrigerated Incubators
Frequency
50/60 Hz
Standards
CE, cULus, EAC, VDE
Interior Material
Stainless Steel
Capacity
1,360 L
Housing Material
Steel
Door Hinge
Left and Right
Door Type
Swing
Temperature Uniformity
+/-0.2K @ 25 Degrees C, +/-0.5K @ 10 Degrees C, +/-0.5K @ 40 Degrees C
Voltage
110-240V
Number of Shelves
4
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Series
Peltier
Temperature Setting - Minimum
0 Degrees C
Incubator Type
Multipurpose
Refrigerated
Refrigerated
Weight
345 kg
Maximum Humidity
70 %
Product Type
Peltier-Cooled Incubator
Door Lock Type
Compression Door Lock
Alarm Indicator Type
Audio and Visual
Temperature Setting - Maximum
70 Degrees C
Shelving Type
Grid
Door Material
Stainless Steel
Programmable
Yes
Timer Duration - Minimum
1 min
Timer Duration - Maximum
90 day
Chamber Configuration
Single
Shelf Capacity
66 lb
Number of Displays
1
Convection Type
Forced Air
Control Type
Digital PID-Microprocessor Controller
Color
Silver
Includes
(4) Electropolished Stainless Steel Grids, Works Calibration Certificate for +10 Degrees C, +25 Degrees C, +40 Degrees C
Display Type
Digital
Includes Alarm
Yes
Wattage
1,300 W
Housing Finish
Zinc-Plated

Description

Refrigerated Incubators, Incubator Type Multipurpose, Overall Height 67 3/4 in, Overall Width 48 1/4 in, Overall Depth 39 5/8 in, Convection Type Forced Air, Number of Shelves 4, Door Material Stainless Steel, Housing Material Steel, Includes (4) Electropolished Stainless Steel Grids, Works Calibration Certificate for +10 Degrees C, +25 Degrees C, +40 Degrees C, 110-240V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.