Shop MEMMERT

Refrigerated Incubators

  • Mfr # IPP2200ecoplus100-240V
  • Zoro # G423785956

product price: 
$
73,075.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Interior Height
57 1/8 in
Maximum Humidity
70 %
Series
Peltier
Includes Alarm
Yes
Chamber Configuration
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IPP2200ecoplus100-240V
Zoro #
G423785956
UPC #
-
Country of Origin
Germany
Item
Refrigerated Incubators
Maximum Humidity
70 %
Series
Peltier
Includes Alarm
Yes
Chamber Configuration
Single
Wattage
1,900 W
Timer Duration - Minimum
1 min
Capacity
2,140 L
Incubator Type
Multipurpose
Control Type
Digital PID-Microprocessor Controller
Shelf Capacity
66 lb
Shelving Type
Grid
Interior Material
Stainless Steel
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Color
Silver
Standards
CE, cULus, EAC, VDE
Door Material
Stainless Steel
Number of Displays
2
Temperature Uniformity
+/-0.2K @ 25 Degrees C, +/-0.4K @ 40 Degrees C, +/-0.6K @ 10 Degrees C
Frequency
50/60 Hz
Housing Finish
Zinc-Plated
Door Hinge
Left and Right
Includes
(6) Electropolished Stainless Steel Grids, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +10 Degrees C, +25 Degrees C, +40 Degrees C
Housing Material
Steel
Door Type
Swing
Product Type
Peltier-Cooled Incubator
Number of Shelves
6
Temperature Setting - Maximum
70 Degrees C
Programmable
Yes
Refrigerated
Refrigerated
Alarm Indicator Type
Audio and Visual
Temperature Setting - Minimum
0 Degrees C
Timer Duration - Maximum
90 day
Convection Type
Forced Air
Door Lock Type
Compression Door Lock
Display Type
Digital
Voltage
110-240V
Weight
473 kg

Description

Refrigerated Incubators, Incubator Type Multipurpose, Overall Height 75 3/8 in, Overall Width 84 7/8 in, Overall Depth 37 3/8 in, Convection Type Forced Air, Number of Shelves 6, Door Material Stainless Steel, Housing Material Steel, Includes (6) Electropolished Stainless Steel Grids, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +10 Degrees C, +25 Degrees C, +40 Degrees C, 110-240V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.