Shop MEMMERT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stability Climate Chamber
- Mfr # ICH110L 115V
- Zoro # G623654366
product price:Â
$
22,739.99
/ea
Key Features
Humidity - Minimum
10 %
Temperature Uniformity
+/-0.3K @ 30 Degrees C
Humidity - Maximum
80 %
Interior Height
480 mm
Chamber Width
560 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ICH110L 115V
- Zoro #
- G623654366
- UPC #
- -
- Country of Origin
- Germany
- Item
- Stability Climate Chamber
- Humidity - Minimum
- 10 %
- Temperature Uniformity
- +/-0.3K @ 30 Degrees C
- Humidity - Maximum
- 80 %
- Standards
- CE, EAC
- Temperature Setting - Minimum
- 0 Degrees C
- Door Type
- Solid
- Number of Shelves
- 2
- Temperature Setting - Maximum
- 60 Degrees C
- Temperature Accuracy Tolerance
- 0.1 Degrees C
- Series
- Stability Climate Chambers
- Chamber Volume
- 108 L
- Voltage
- 115V AC
Description
Stability Climate Chamber