Zoro Homepage

Universal Oven, Ambient

  • Mfr # UF 110

  • Zoro # G9933244


product price: $5,754.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Depth
25 1/4 in
Overall Height
34 in
Overall Width
29 1/4 in
Convection Type
Forced Air
Capacity
3.8 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF 110
Zoro #
G9933244
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
25 1/4 in
Overall Height
34 in
Overall Width
29 1/4 in
Chamber Depth
15.8 in
Manufacturers Warranty Length
3 yr
Overall Dimensions
29"W X 34"H X 23"D
Inside Usable Dimensions
18.9"Al x 22"An x 15.7"Prof.
Chamber Height
18.9 in
Chamber Width
22 in
Interior Width
22 in
Interior Depth
14 1/4 in
Interior Height
19 in

Details

Item
Universal Oven
Convection Type
Forced Air
Capacity
3.8 cu ft
Volume
3.81 cu ft
Wattage
2,800 W
Voltage
115V AC
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Yes
Amps
19.1 A
Includes
(2) Stainless Steel Grids
Thermostat
PT 100 Sensor
Special Features
(2) Sensors for Mutual Monitoring, AtmoCONTROL Software, Color Touch Screen Controller, Displaying of Already Logged Protocol Data on The Controller, Electronic Temperature Monitoring TWW/TWB and Mechanical Temperature Limiter TB, Ethernet Interface for Reading Out The Protocol Data and for Uploading Programs, HeatBALANCE Function, Internal Data Logger with A Storage Capacity of At Least 10 Years, Multiple Over Temperature Protection, Reading Out Protocol Logs, Stainless Steel Interior and Housing, USB Port on The Controller For Uploading Programs, User Adjustable Calibration Values
Preheat Time
29 to 69 min.
Number of Shelves
2
Housing Material
Stainless Steel
Power Requirement
115V, 50/60 Hz
Temp. Range
Ambient +10C to 300C
Temp. Uniformity
+/-1.8 Degrees C
Temp. Recovery Time
11 to 19 min.
Temp. Range (C)
At least 10 Degrees C above ambient up to +300 Degrees C
Door Material
Stainless Steel
Hz
50/60
Number of Doors
1
Power Consumption
2200 Watts
Shelf Capacity
44 lb
Watts
1,800 W
Temp. Accuracy
up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Capacity (ML)
108,000
Capacity (Cu.-Ft.)
3.8
Material
ASTM 304 Stainless Steel
Chamber Material
Stainless Steel
Color
Silver
Number of Temperature Settings
1
Timer Duration - Minimum
1 min
Number of Shelves Included
2
Product Type
Universal Oven
Display Type
Digital
Current
19.1 A
Maximum Load Capacity per Shelf
44.1 lb
Temperature Setting - Minimum
20 Degrees C
Minimum Back Clearance
7 7/8 in
Minimum Top Clearance
5 7/8 in
Interior Material
Stainless Steel
Temperature Uniformity
+/-1.8 Degrees C
Maximum Number of Shelves
5
Shelving Type
Grid
Control Type
Touch Screen
Frequency
50/60 Hz
Timer Duration - Maximum
99 day
Shelving Material
Stainless Steel
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ 100 Degrees C+
Housing Finish
Zinc Plated
Temperature Setting - Maximum
300 Degrees C
Minimum Side Clearance
2 in

Description

Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 34 in, Overall Width 29 1/4 in, Overall Depth 25 1/4 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 18.9 in, Chamber Width 22 in, Chamber Depth 15.8 in, Amps 19.1 A, Hz 50/60, Voltage 115V AC, Watts 1,800 W, Capacity (Cu.-Ft.) 3.8, Capacity (ML) 108,000, Programmable Yes, Temp. Uniformity +/-1.8 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.