Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Oven, Stainless Steel, 1800W

  • Mfr # UF 260

  • Zoro # G7264251


product price: $8,229.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
29 in
Overall Height
46 5/8 in
Overall Width
32 3/8 in
Convection Type
Forced Air
Capacity
9 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF 260
Zoro #
G7264251
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
29 in
Overall Height
46 5/8 in
Overall Width
32 3/8 in
Chamber Width
25.2 in
Manufacturers Warranty Length
3 yr
Inside Usable Dimensions
31.5"H x 25.2"W x 19.7"D
Chamber Depth
19.7 in
Chamber Height
31.5 in
Overall Dimensions
32.4"W x 46.7"H x 26.9"D
Interior Width
25 in
Interior Height
31 1/2 in
Interior Depth
18 1/8 in

Details

Item
Universal Oven
Convection Type
Forced Air
Capacity
9 cu ft
Volume
9.04 cu ft
Wattage
3,400 W
Voltage
115V AC
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Yes
Temp. Uniformity
+/-1.8 Degrees C
Hz
50/60
Power Requirement
115V, 50/60 Hz
Capacity (Cu.-Ft.)
9
Temp. Accuracy
up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Preheat Time
33 to 104 min
Power Consumption
1800W
Temp. Range (C)
At least 10 Degrees C above ambient to +300 Degrees C
Capacity (ML)
256,000
Number of Doors
1
Material
Stainless Steel
Number of Shelves
2
Watts
1,800 W
Chamber Material
Stainless Steel
Temp. Range
Up to 300 Degrees C
Amps
19.1 A
Includes
(2) Stainless Steel Grids
Shelf Capacity
9 lb
Door Material
Stainless Steel
Temp. Recovery Time
14 to 27 min
Special Features
Adjustable Electronic Over Temperature Monitor, Drying Function
Housing Material
Stainless Steel
Temperature Setting - Minimum
20 Degrees C
Interior Material
Stainless Steel
Maximum Number of Shelves
9
Temperature Setting - Maximum
300 Degrees C
Temperature Uniformity
+/-1.8 Degrees C
Minimum Side Clearance
2 in
Control Type
Touch Screen
Current
19.1 A
Minimum Top Clearance
7 7/8 in
Timer Duration - Minimum
1 min
Display Type
Digital
Minimum Back Clearance
5 7/8 in
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ 100 Degrees C+
Maximum Load Capacity per Shelf
44.1 lb
Timer Duration - Maximum
99 day
Number of Temperature Settings
1
Shelving Material
Stainless Steel
Shelving Type
Grid
Product Type
Universal Oven
Color
Silver
Frequency
50/60 Hz
Number of Shelves Included
2
Housing Finish
Zinc Plated

Description

Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient to +300 Degrees C, Overall Height 46 5/8 in, Overall Width 32 3/8 in, Overall Depth 29 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 31.5 in, Chamber Width 25.2 in, Chamber Depth 19.7 in, Amps 19.1 A, Hz 50/60, Voltage 115V AC, Watts 1,800 W, Capacity (Cu.-Ft.) 9, Capacity (ML) 256,000, Programmable Yes, Temp. Recovery Time 14 to 27 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.