Zoro Homepage

Universal Oven, Stainless Steel, 3400W

  • Mfr # UF 260 230V

  • Zoro # G7264218


product price: $8,686.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
29 in
Overall Height
46 5/8 in
Overall Width
32 3/8 in
Convection Type
Forced Air
Capacity
9 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF 260 230V
Zoro #
G7264218
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
29 in
Overall Height
46 5/8 in
Overall Width
32 3/8 in
Manufacturers Warranty Length
3 yr
Inside Usable Dimensions
31.5"H x 25.2"W x 19.7"D
Chamber Height
31.5 in
Chamber Depth
19.7 in
Overall Dimensions
32.4"W x 46.7"H x 26.9"D
Chamber Width
25.2 in
Interior Width
25 in
Interior Height
31 1/2 in
Interior Depth
18 1/8 in

Details

Item
Universal Oven
Convection Type
Forced Air
Capacity
9 cu ft
Volume
9.04 cu ft
Wattage
3,400 W
Voltage
230V AC
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Yes
Number of Shelves
2
Shelf Capacity
9 lb
Temp. Accuracy
up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Housing Material
Stainless Steel
Capacity (ML)
256,000
Preheat Time
33 to 104 min.
Power Consumption
3400W
Chamber Material
Stainless Steel
Special Features
Adjustable Electronic Over Temperature Monitor, Drying Function
Hz
50/60
Number of Doors
1
Material
Stainless Steel
Door Material
Stainless Steel
Includes
(2) Stainless Steel Grids
Watts
3,400 W
Capacity (Cu.-Ft.)
3
Amps
14.8 A
Temp. Recovery Time
14 to 27 min.
Temp. Range (C)
At least 10 Degrees C above ambient up to +300 Degrees C
Temp. Uniformity
+/-1.8 Degrees C
Temp. Range
Up to 300 Degrees C
Power Requirement
230V, 50/60 Hz
Temperature Setting - Maximum
300 Degrees C
Minimum Top Clearance
7 7/8 in
Minimum Back Clearance
5 7/8 in
Number of Temperature Settings
1
Shelving Type
Grid
Shelving Material
Stainless Steel
Maximum Load Capacity per Shelf
44.1 lb
Number of Shelves Included
2
Interior Material
Stainless Steel
Display Type
Digital
Housing Finish
Zinc Plated
Color
Silver
Product Type
Universal Oven
Frequency
50/60 Hz
Temperature Setting - Minimum
20 Degrees C
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ 100 Degrees C+
Timer Duration - Maximum
99 day
Control Type
Touch Screen
Minimum Side Clearance
2 in
Maximum Number of Shelves
9
Temperature Uniformity
+/-1.8 Degrees C
Current
14.8 A
Timer Duration - Minimum
1 min

Description

Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 46 5/8 in, Overall Width 32 3/8 in, Overall Depth 29 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 31.5 in, Chamber Width 25.2 in, Chamber Depth 19.7 in, Amps 14.8 A, Hz 50/60, Voltage 230V AC, Watts 3,400 W, Capacity (Cu.-Ft.) 9, Capacity (ML) 256,000, Programmable Yes, Temp. Uniformity +/-1.8 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.