Shop MEMMERT

UniversalOven, 230V, Silver, Gravity

  • Mfr # UN110 230V
  • Zoro # G2202901

product price: 
$
4,495.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
25 1/4 in
Overall Height
34 in
Overall Width
29 1/4 in
Convection Type
Gravity
Capacity
3.8 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UN110 230V
Zoro #
G2202901
UPC #
-
Country of Origin
Germany
Item
Universal Oven
Convection Type
Gravity
Capacity
3.8 cu ft
Volume
3.81 cu ft
Wattage
2,800 W
Voltage
230V
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Programmable
Temp. Uniformity
+/-1.8 Degrees C
Number of Doors
1
Power Requirement
230V, 50/60 Hz
Material
304 STAINLESS STEEL
Thermostat
PT 100 Sensor
Watts
2,800 W
Shelf Capacity
44 lb
Amps
12.2 A
Power Consumption
2800W
Temp. Accuracy
up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Special Features
(2) Sensors for Mutual Monitoring, AtmoCONTROL Software, Color Touch Screen Controller, Displaying of Already Logged Protocol Data on The Controller, Electronic Temperature Monitoring TWW/TWB and Mechanical Temperature Limiter TB, Ethernet Interface for Reading Out The Protocol Data and for Uploading Programs, HeatBALANCE Function, Internal Data Logger with A Storage Capacity of At Least 10 Years, Multiple Over Temperature Protection, Reading Out Protocol Logs, Stainless Steel Interior and Housing, USB Port on The Controller For Uploading Programs, User Adjustable Calibration Values
Number of Shelves
2
Housing Material
Stainless Steel
Hz
50/60 Hz
Capacity (ML)
108,000
Capacity (Cu.-Ft.)
3.8
Includes
(2) Stainless Steel Grids
Chamber Material
Stainless Steel
Door Material
Stainless Steel
Temp. Range (C)
At least 5 Degrees C above ambient up to 300 Degrees C
Temp. Recovery Time
11 to 19 min.
Temp. Range
5 Degrees to 300 Degrees C
Minimum Top Clearance
7 7/8 in
Minimum Side Clearance
2 in
Temperature Setting - Minimum
20 Degrees C
Maximum Load Capacity per Shelf
44.1 lb
Number of Shelves Included
2
Minimum Back Clearance
5 7/8 in
Timer Duration - Maximum
99 day
Display Type
Digital
Control Type
Touch Screen
Current
12.2 A
Number of Temperature Settings
1
Shelving Type
Grid
Maximum Number of Shelves
5
Housing Finish
Zinc Plated
Temperature Uniformity
+/-3.0 Degrees C @160 Degrees C
Interior Material
Stainless Steel
Color
Silver
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ +100 Degrees C
Product Type
Universal Oven
Timer Duration - Minimum
1 min
Shelving Material
Stainless Steel
Frequency
50/60 Hz
Temperature Setting - Maximum
300 Degrees C
Plug Type
6-15P
Vacuum Pump Required
No
Number of Displays
1
Wire Color
Silver

Dimensions

Overall Depth
25 1/4 in
Overall Height
34 in
Overall Width
29 1/4 in
Manufacturers Warranty Length
3 yr
Chamber Width
22 in
Chamber Depth
15.8 in
Chamber Height
18.9 in
Inside Usable Dimensions
18.9"H x 22"W x 15.8"D
Overall Dimensions
34.1"H x 29.3"W x 23"D
Interior Height
19 in
Interior Width
22 in
Interior Depth
15 3/4 in
Fits Chest Size
PID Controller

Description

Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 34 in, Overall Width 29 1/4 in, Overall Depth 25 1/4 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 18.9 in, Chamber Width 22 in, Chamber Depth 15.8 in, Amps 12.2 A, Hz 50/60, Voltage 230V, Watts 2,800 W, Capacity (Cu.-Ft.) 3.8, Capacity (ML) 108,000, Programmable Programmable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.