UniversalOven, 230V, Silver, Gravity

  • Mfr # UN260plus 230V
  • Zoro # G2380887
product price: 
$
8,609.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
29 in
Overall Height
46 5/8 in
Overall Width
32 3/8 in
Convection Type
Gravity
Capacity
9 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UN260plus 230V
Zoro #
G2380887
UPC #
-
Country of Origin
Germany
Item
Universal Oven
Convection Type
Gravity
Capacity
9 cu ft
Volume
9.04 cu ft
Wattage
3,400 W
Voltage
230V
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Programmable
Power Consumption
3100W
Capacity (ML)
256,000
Temp. Accuracy
up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Power Requirement
230V, 50/60 Hz
Number of Shelves
2
Temp. Range
Ambient to 300 Degrees C
Housing Material
Stainless Steel
Shelf Capacity
9 lb
Number of Doors
1
Special Features
Atmocontrol Software For Programming And Data Logging, Dual Pt 100 Sensors, Ethernet Interface, Heatbalance, Internal Data Logger - 10 Year Capacity, Multiple Overtemperature Protection, Stainless Steel Exterior And Interior, Touch Screen Controller, Usb Port On Controller For Uploading Programs And Exporting Data Logs
Temp. Recovery Time
14 to 27 min.
Door Material
Stainless Steel
Amps
14.8 A
Includes
(2) Stainless Steel Grids
Watts
3,400 W
Material
ASTM 304 Stainless Steel
Hz
50/60 Hz
Temp. Uniformity
+/-1.8 Degrees C
Capacity (Cu.-Ft.)
3
Temp. Range (C)
At least 5 Degrees C above ambient up to 300 Degrees C
Chamber Material
Stainless Steel
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ +100 Degrees C
Number of Shelves Included
2
Shelving Material
Stainless Steel
Minimum Top Clearance
7 7/8 in
Maximum Load Capacity per Shelf
44.1 lb
Interior Material
Stainless Steel
Minimum Back Clearance
5 7/8 in
Temperature Setting - Maximum
300 Degrees C
Product Type
Universal Oven
Temperature Uniformity
+/-3.0 Degrees C @160 Degrees C
Timer Duration - Maximum
99 day
Frequency
50/60 Hz
Maximum Number of Shelves
9
Temperature Setting - Minimum
20 Degrees C
Housing Finish
Zinc Plated
Timer Duration - Minimum
1 min
Color
Silver
Display Type
Digital
Current
14.8 A
Shelving Type
Grid
Number of Temperature Settings
1
Control Type
Touch Screen
Minimum Side Clearance
2 in
Vacuum Pump Required
No
Plug Type
6-15P
Number of Displays
2
Wire Color
Silver

Dimensions

Overall Depth
29 in
Overall Height
46 5/8 in
Overall Width
32 3/8 in
Manufacturers Warranty Length
3 yr
Inside Usable Dimensions
31.4"H x 25.2"W x 19.7"D
Chamber Height
31.5 in
Overall Dimensions
46.6"H x 32"W x 27"D
Chamber Depth
19.7 in
Chamber Width
25.2 in
Interior Width
25 in
Interior Height
31 1/2 in
Interior Depth
19 3/4 in
Fits Chest Size
PID Controller

Description

Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 46 5/8 in, Overall Width 32 3/8 in, Overall Depth 29 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 31.5 in, Chamber Width 25.2 in, Chamber Depth 19.7 in, Amps 14.8 A, Hz 50/60, Voltage 230V, Watts 3,400 W, Capacity (Cu.-Ft.) 9, Capacity (ML) 256,000, Programmable Programmable

Ratings & reviews