Unvrsl Oven, Ambient +5-300C, +/- 2.7C
Mfr # UN 30
Zoro # G703790977
product price: $3,009.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.1 cu ft
Voltage
115V AC
Includes
Stainless Steel Grid
Wattage
1,600 W
Features
PID Controller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UN 30
Zoro #
G703790977
UPC #
-
Country of Origin
Germany
Dimensions
Height
12.6 in
Chamber Depth
9.8 in
Inside Usable Dimensions
12.6"H x 15.7"W x 9.8"D
Chamber Height
12.6 in
Chamber Width
15.8 in
Overall Depth
19 1/4 in
Depth
9.8 in
Overall Width
23 in
Width
15.7 in
Manufacturers Warranty Length
3 yr
Overall Dimensions
23"W X 27.8"H X 17"D
Overall Height
27 3/4 in
Interior Width
15 3/4 in
Interior Depth
9 3/4 in
Interior Height
12 5/8 in
Description
Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 27 3/4 in, Overall Width 23 in, Overall Depth 19 1/4 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 12.6 in, Chamber Width 15.8 in, Chamber Depth 9.8 in, Amps 14 A, Hz 50/60, Voltage 115V AC, Watts 1,600 W, Capacity (Cu.-Ft.) 1.1, Capacity (ML) 32,000, Programmable Yes, Temp. Uniformity +/-2.7 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.