Zoro Homepage
This item is Discontinued.
Memorex CD-R Disc, 700 MB, 80 min, 52x, PK30 MEM04531

CD-R Disc, 700 MB, 80 min, 52x, PK30 (Discontinued)

  • Mfr # MEM04531
  • Zoro # G5773031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEM04531
Zoro #
G5773031
UPC #
034707045316
Country of Origin
Taiwan, Province of China

Details

Item
CD-R Disc
Capacity
700 MB
Speed
52x
Time
80 min
Packaging
Slim Jewel Case
Color
Silver
Surface Type
Branded

Description

CD-R Disc, Capacity 700 MB, Time 80 min, Speed 52x, Packaging Slim Jewel Case, Surface Type Branded, Color Silver, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.