Zoro Homepage
This item is Discontinued.
Memorex DVD+R Disc, 4.70 GB, 120 min, 16x, PK10 MEM05656

DVD+R Disc, 4.70 GB, 120 min, 16x, PK10 (Discontinued)

  • Mfr # MEM05656
  • Zoro # G9731346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEM05656
Zoro #
G9731346
UPC #
034707056565
Country of Origin
Taiwan, Province of China

Details

Item
DVD+R Disc
Capacity
4.70 GB
Speed
16x
Time
120 min
Packaging
Slim Jewel Case
Color
Silver
Surface Type
Branded

Description

DVD+R Disc, Capacity 4.70 GB, Time 120 min, Speed 16x, Packaging Slim Jewel Case, Surface Type Branded, Color Silver, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.