UBSMSQGS3E Expanda Mattress Pad Cover 3 in. Thick Queen Size Gel Swirl Visco Elastic Memory Foam Mattress Pad Bed Topper

  • Mfr # UBSMSQGS3E
  • Zoro # G103775765
product price: 
$
400.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UBSMSQGS3E
Zoro #
G103775765
UPC #
-
Country of Origin
China

Description

Our mission is to make you more comfortable so you can sleep better night after night and awake refreshed each and every day. We are constantly developing new technologies in our laboratories, utilizing proprietary designs and groundbreaking materials that will increase your level of comfort and improve the therapeutic support you need to maintain restful sleep for many wonderful blissful years of sleeping. If you want the most restful sleep you can get to and want to reinvigorate your life, discover what solutions the technologically advanced leader in comfort bedding has in store for you. Memory Foam Solutions mattresses, toppers and pillows will thoroughly improve and enhance your quality of life.

Features
  • 3 inchs of soft blue gel memory foam conforms to your body perfectly for a more restful and restorative sleep
  • Made in the USA
Specifications
  • Material: Memory Foam
  • Bed Topper Thickness: 3"
  • Bed Topper Size: Queen
  • Weight: 26 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products