Shop ARKWRIGHT HOME
See all product information
Create Account
Cozy Soft Polar Fleece Throw 50x60 Black (12pk), 12PK
- Mfr # FLC-PLR-5060-BK
- Zoro # G422970209
product price:Â
$
37.19
/pk of 12, $3.10/ea
Key Features
Size
Throw
Material
100% premium soft Polyester fleece material
Finish
Polar Fleece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLC-PLR-5060-BK
- Zoro #
- G422970209
- UPC #
- 764950220542
- Country of Origin
- India
- Color
- Black
- Material
- 100% premium soft Polyester fleece material
- Item
- Throw Blanket
- Finish
- Polar Fleece
Dimensions
- Size
- Throw
Description
Arkwright's Case of 12 Polar Fleece Blankets - 50 in x 60 in - Ultra Soft - Color options
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.