Zoro Homepage
This item is Discontinued.
No Product Image Available

Dyneema Dipped Safety Gloves, Gray, XL 1 PR (Discontinued)

  • Mfr # MCSCRW9672XL
  • Zoro # G807200914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCSCRW9672XL
Zoro #
G807200914
UPC #
45143967247
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL

Details

Item
Dyneema Dipped Safety Gloves
Color
Gray
Features
Breathable; Comfortable; Abrasion Resistant; Tear Resistant; Cut Resistant; Durable; Sturdy
Application
Multipurpose

Description

Gloves are extremely cool to work in so they encourage workers to wear their gloves longer to reduce injuries in the workplace Breathable shell offers maximum comfort during use Seamless design provides reliable protection from abrasions, tears and cuts Polyurethanecoated palm and fingertips enhance grip and wear Size extralarge gloves are perfect for brick handling, abrasive applications, farming, plumbing, landscaping and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.