Coated Gloves, Polyurethane, Smooth Finish, Palm, Not Rated Abrasion Level, Black/Blue, M 12 PK
Mfr # N9696M
Zoro # G5889226
product price:Â $43.79
/pk 12, $3.65/eaKey Features
Color
Black/Blue
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N9696M
Zoro #
G5889226
UPC #
451438696264
Country of Origin
Sri Lanka
Dimensions
Glove Size
M
Thickness
18 ga
Size
M
Details
Item
Coated Gloves
Color
Black/Blue
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth Finish
Glove Construction
Seamless Knit
Thumb Style
Straight
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Features
Polyurethane coated palm and fingertips on 18 gauge shell
Cuff Style
Work
Weight
0.92 lbs
CE Score
4131
Wrist Style
Knit Cuff
Glove Hand Style
Left and Right
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.