Zoro Homepage
This item is Discontinued.
Mencom MENCOM MIN-3FP-12 12FT CORDSET CABLE MIN-3FP-12

MENCOM MIN-3FP-12 12FT CORDSET CABLE (Discontinued)

  • Mfr # MIN-3FP-12
  • Zoro # G9208379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIN-3FP-12
Zoro #
G9208379
UPC #
-
Country of Origin
Unknown

Dimensions

Length
12 ft
Cable Length In Meters
4
Cable Length In Feet
12

Details

Jacket Color
Yellow
Cable Jacket Material
PVC
Amperage Rating
13
Cable Od
0.39
Gland Lower Range
0.39
Pin Count
3
Mating Thread Type Head 1
7/8-16UN2
Ingress Protection
IP69
Gland Upper Range
0.39
Related Block
Single Ended Cordset
Orientation Head 1
Female Straight
Coupling Thread Gender1
Female
Gender
Female
Ground Wire
Yes
Color Code
North American
Voltage Rating
600
Home Run Pin Count
3
Shell Coupling Nut Material
Nickel Plated Brass
Wire Gauge
16

Description

Automation & Controls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.