Zoro Homepage

Badge Holder, 2 3/8 inH

  • Mfr # 35015

  • Zoro # G3924171


product price: $3.39
/ea

Key Features

Type
Horizontal
Material
Vinyl
Color
Clear, Yellow
Width
2 3/8 in
Length
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35015
Zoro #
G3924171
UPC #
-
Country of Origin
United States

Dimensions

Width
2 3/8 in
Length
3 5/8 in
Retracted Length
3 5/8 in
Material Thickness
13/64 in
Badge Pouch Width
3 5/8 in
Overall Height
2 3/8 in
Badge Pouch Height
2 3/8 in
Overall Width
3 5/8 in

Details

Item
Badge Holder
Type
Horizontal
Material
Vinyl
Color
Clear, Yellow
Number Series
Blank
Legend
No Legend
Features
Ideal for use by Electronic Manufacturers Working with ESD Sensitive Components
For Use With
Badges, ID Cards
Product Type
Badge Holder
Background Color
Yellow
Badge Orientation
Horizontal

Description

Badge Holder, Horizontal, Number Series Blank, Material Vinyl, Color Clear, Yellow, Length 3 5/8 in, Width 2 3/8 in, Retracted Length 3 5/8 in, Legend No Legend, For Use With Badges, ID Cards, Material Thickness 13/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.