Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Badge Holder, 3 3/8 inH

  • Mfr # 35014

  • Zoro # G3924180


product price: $4.69
/ea

Key Features

Type
Vertical
Material
Vinyl
Color
Clear, Yellow
Width
3 3/8 in
Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35014
Zoro #
G3924180
UPC #
-
Country of Origin
United States

Dimensions

Width
3 3/8 in
Length
2 1/8 in
Retracted Length
2 1/8 in
Material Thickness
13/64 in
Badge Pouch Width
2 1/8 in
Badge Pouch Height
3 3/8 in
Overall Height
3 3/8 in
Overall Width
2 1/8 in

Details

Item
Badge Holder
Type
Vertical
Material
Vinyl
Color
Clear, Yellow
Legend
Vertical Proximity ESD Card Holder
For Use With
Badges, ID Cards
Features
Ideal for use by Electronic Manufacturers Working with ESD Sensitive Components
Number Series
Blank
Product Type
Badge Holder
Background Color
Yellow
Badge Orientation
Vertical

Description

Badge Holder, Vertical, Number Series Blank, Material Vinyl, Color Clear, Yellow, Length 2 1/8 in, Width 3 3/8 in, Retracted Length 2 1/8 in, Legend Vertical Proximity ESD Card Holder, For Use With Badges, ID Cards, Material Thickness 13/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.