Zoro Homepage

Bottle, 106.7 mm H, Yellow, 53.98 mm Dia

  • Mfr # 35268

  • Zoro # G2834554


product price: $33.49
/ea

Key Features

Closure Material
Stainless Steel
Autoclavable
No
Mouth
Wide
Shape
Square
Labware Closure Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35268
Zoro #
G2834554
UPC #
-
Country of Origin
United States

Dimensions

Labware Screw Closure Size
38-400 mm
Screw Closure Size
38-400 mm
Body Diameter - Metric
53.98 mm
Overall Height - Metric
106.7 mm
Overall Depth - Metric
53.98 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
1.11 mm
Overall Width - Metric
53.98 mm

Description

Bottle, Body Color Yellow, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 177 mL, Capacity - English 6 fl oz, Overall Height - Metric 106.7 mm, Closure Included Yes, Closure Liner Material Stainless Steel, Screw Closure Size 38-400 mm, Closure Color Silver, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.