Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 4 oz, Blue

  • Mfr # 35260

  • Zoro # G5019384


product price: $7.25
/ea

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Square
Diameter
2.125 in, 53.98 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35260
Zoro #
G5019384
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.125 in, 53.98 mm
Width
2-1/8", 53.98mm
Labware Depth - English
2.13 in
Labware Height - English
2.63 in
Depth
2-1/8", 53.98mm
Height
2-5/8"
Screw Closure Size
38-400 mm
Labware Width - English
2.13 in
Labware Depth - Metric
53.98 mm
Labware Height - Metric
66.7 mm
Labware Screw Closure Size
38-400 mm
Labware Width - Metric
53.98 mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
66.68 mm
Mouth Size
Wide
Overall Depth - Metric
53.98 mm
Overall Width - Metric
53.98 mm
Body Diameter - Metric
53.98 mm

Details

Item
ESD Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
4 oz.
Special Features
Compatible with any 38-400 Threaded Neck Pump or Cap, Dissipative, No Migratory Additives - Reduces the Chance for Contamination from the Bottle, Tested Per IEC 61340-2-3:2016
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
4 oz
Bottle/Jar Type
Dispensing
Pre-Cleaned
None
Glassware Class
Not Rated
Includes Closure
No
Standards
ANSI/ESD STM11.12
Labware Capacity - Metric
118.3 mL
Bottle/Jar Shape
Square
Labware Basic Material
Plastic
Labware Body Material
HDPE
Labware Nominal Capacity - English
4 oz
Labware Nominal Capacity - Metric
118.3 mL
Graduation Range
Not Specified
Labware Clarity
Opaque
Labware Body Color
Blue
Closure Included
No
Capacity - English
4 fl oz
Body Material
HDPE
Nominal Capacity - Metric
118.3 mL
Bottle Type
Dispensing
Basic Material
Plastic
Body Color
Blue
Clarity
Opaque
Nominal Capacity - English
4 oz
Capacity - Metric
118.2 mL

Description

ESD Bottle, Body Color Blue, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dispensing, Capacity - Metric 118.2 mL, Capacity - English 4 fl oz, Overall Height - Metric 66.68 mm, Clarity Opaque, Closure Included No, Screw Closure Size 38-400 mm, Mouth Size Wide, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.