Zoro Homepage

Bottle, 6 oz, Green

  • Mfr # 35494

  • Zoro # G5031171


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Square
Diameter
2.125 in, 53.98 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35494
Zoro #
G5031171
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.125 in, 53.98 mm
Width
2-1/8", 53.98mm
Labware Depth - English
2.13 in
Labware Width - English
2.13 in
Labware Screw Closure Size
38-400 mm
Screw Closure Size
38-400 mm
Labware Width - Metric
53.98 mm
Labware Height - Metric
101.6 mm
Depth
2-1/8", 53.98mm
Labware Height - English
4 in
Labware Depth - Metric
53.98 mm
Height
4", 101.6mm
Overall Height - Metric
101.6 mm
Overall Width - Metric
53.98 mm
Minimum Screw Closure Size
38 mm
Overall Depth - Metric
53.98 mm
Mouth Size
Wide
Body Diameter - Metric
53.98 mm

Description

Graduated ESD Bottle, Body Color Green, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dispensing, Capacity - Metric 177.4 mL, Capacity - English 6 fl oz, Overall Height - Metric 101.6 mm, Clarity Opaque, Closure Included No, Screw Closure Size 38-400 mm, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.