Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 6 oz, Orange

  • Mfr # 35492

  • Zoro # G5031101


product price: $6.35
/ea

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Square
Diameter
2.125 in, 53.98 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35492
Zoro #
G5031101
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.125 in, 53.98 mm
Depth
2-1/8", 53.98mm
Screw Closure Size
38-400 mm
Width
2-1/8", 53.98mm
Labware Screw Closure Size
38-400 mm
Labware Depth - Metric
53.98 mm
Height
4", 101.6mm
Labware Height - English
4 in
Labware Width - English
2.13 in
Labware Width - Metric
53.98 mm
Labware Height - Metric
101.6 mm
Labware Depth - English
2.13 in
Overall Depth - Metric
53.98 mm
Minimum Screw Closure Size
38 mm
Overall Width - Metric
53.98 mm
Mouth Size
Wide
Body Diameter - Metric
53.98 mm
Overall Height - Metric
101.6 mm

Details

Item
Graduated Acetone ESD Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
6 oz.
Bottle/Jar Type
Dispensing
Includes Closure
No
Graduation Subdivisions
25 mL
Labware Clarity
Opaque
Labware Nominal Capacity - English
6 oz
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Orange
Standards
ANSI/ESD STM11.12
Labware Basic Material
Plastic
Labware Nominal Capacity - Metric
177.4 mL
Special Features
Compatible with any 38-400 Threaded Neck Pump or Cap, Dissipative, No Migratory Additives - Reduces the Chance for Contamination from the Bottle, Printed with the Bottle Contents to Eliminate the Need for Additional Labels, Tested Per IEC 61340-2-3:2016
Graduation Range
25 to 175 mL
Labware Capacity - Metric
177.4 mL
Labware Body Material
HDPE
Labware Capacity - English
6 oz
Bottle/Jar Shape
Square
Glassware Class
Not Rated
Pre-Cleaned
None
Graduation Increments - Metric
25 mL
Bottle Type
Dispensing
Body Color
Orange
Maximum Graduation - Metric
175 mL
Capacity - Metric
177.4 mL
Basic Material
Plastic
Closure Included
No
Clarity
Opaque
Nominal Capacity - Metric
177.4 mL
Capacity - English
6 fl oz
Nominal Capacity - English
6 oz
Graduated
Yes
Body Material
HDPE

Description

Graduated Acetone ESD Bottle, Body Color Orange, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dispensing, Capacity - Metric 177.4 mL, Capacity - English 6 fl oz, Overall Height - Metric 101.6 mm, Clarity Opaque, Closure Included No, Screw Closure Size 38-400 mm, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.