Zoro Homepage

Bottle, 8 oz, Blue

  • Mfr # 35264

  • Zoro # G5019393


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Autoclavable
No
Mouth
Wide
Shape
Square
Diameter
2.125 in, 53.98 mm
Capacity
8 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35264
Zoro #
G5019393
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.125 in, 53.98 mm
Labware Depth - English
2.13 in
Screw Closure Size
38-400 mm
Labware Width - English
2.13 in
Labware Width - Metric
53.98 mm
Depth
2-1/8", 53.98mm
Labware Height - Metric
119.1 mm
Height
4-11/16"
Labware Height - English
4.69 in
Labware Depth - Metric
53.98 mm
Labware Screw Closure Size
38-400 mm
Width
2-1/8", 53.98mm
Overall Depth - Metric
53.98 mm
Mouth Size
Wide
Overall Height - Metric
119.1 mm
Body Diameter - Metric
53.98 mm
Minimum Screw Closure Size
38 mm
Neck Inside Diameter - Metric
1.1 mm
Overall Width - Metric
53.98 mm

Details

Item
ESD Bottle
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
8 oz.
Graduation Range
Not Specified
Standards
ANSI/ESD STM11.12, IEC 61340-2-3:2016
Labware Nominal Capacity - English
8 oz
Includes Closure
No
Special Features
Compatible with any 38-400 Threaded Neck Pump or Cap, Dissipative, No Migratory Additives - Reduces the Chance for Contamination from the Bottle, Printed with the Bottle Contents to Eliminate the Need for Additional Labels, Tested Per IEC 61340-2-3:2016
Labware Body Color
Blue
Labware Capacity - Metric
236.6 mL
Labware Clarity
Opaque
Labware Basic Material
Plastic
Labware Capacity - English
8 oz
Labware Body Material
HDPE
Glassware Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Nominal Capacity - Metric
236.6 mL
Bottle/Jar Shape
Square
Bottle/Jar Type
Dispensing
Closure Included
No
Body Color
Blue
Graduated
Yes
Body Material
HDPE
Bottle Type
Dropper
Clarity
Opaque
Basic Material
Plastic
Closure Type
Hinged Lid
Nominal Capacity - Metric
236.6 mL
Capacity - English
8 fl oz
Nominal Capacity - English
8 oz
Capacity - Metric
236.5 mL

Description

ESD Bottle, Body Color Blue, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 236.5 mL, Capacity - English 8 fl oz, Overall Height - Metric 119.1 mm, Clarity Opaque, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 38-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.