Dropper Bottle, HDPE, 146.1 mm H

  • Mfr # 35602
  • Zoro # G4144804
product price: 
$
9.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
2.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35602
Zoro #
G4144804
UPC #
-
Country of Origin
Mexico
Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Labware Capacity - English
8 oz
Bottle/Jar Type
Dispensing
Labware Closure Material
Polypropylene
Glassware Class
Not Rated
Bottle/Jar Shape
Round
Labware Capacity - Metric
236.6 mL
Labware Nominal Capacity - Metric
236.6 mL
Includes Closure
Yes
Labware Nominal Capacity - English
8 oz
Labware Closure Liner Material
F217
Labware Body Color
Brown
Includes
Lasting-Touch Pump Top
Labware Closure Liner Design
Flat
Labware Closure Color
White Clear
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Opaque
Pre-Cleaned
None
Labware Closure Type
Dispensing
Special Features
Lasting-Touch Pump is Perfect for Alcohol Dispensing, Suitable for Many Solvents
Graduation Range
Not Specified
Labware Basic Material
Plastic
Graduated
No
Body Color
Brown
Clarity
Opaque
Bottle Type
Dropper
Closure Type
Dispensing
Basic Material
Plastic
Closure Liner Design
Flat
Nominal Capacity - English
8 oz
Nominal Capacity - Metric
236.6 mL
Capacity - Metric
236.58 mL
Closure Included
Yes
Closure Liner Material
Polyethylene
Capacity - English
8 fl oz
Body Material
HDPE
Closure Color
White
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
1
Legend Text
None
Front Closure
Dispensing

Dimensions

Diameter
2.5 in
Labware Width - English
2.5 in
Width
2 1/2 in
Height
5-3/4"
Labware Height - Metric
146.1 mm
Labware Screw Closure Size
45-400 mm
Screw Closure Size
45-400 mm
Labware Depth - English
2.5 in
Labware Height - English
5.75 in
Depth
2.5"
Overall Height - Metric
146.1 mm
Overall Depth - Metric
63.5 mm
Body Diameter - Metric
63.5 mm
Minimum Screw Closure Size
45 mm
Overall Width - Metric
63.5 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
1.36 mm

Description

Dropper Bottle, Body Color Brown, Body Material HDPE, Body Diameter - Metric 63.5 mm, Bottle Type Dropper, Capacity - Metric 236.58 mL, Capacity - English 8 fl oz, Overall Height - Metric 146.1 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 45-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews