ESD Conductive Brush, Stiff, 3/4 in L Brush, Black, Polypropylene, 6 1/4 in L Overall
Mfr # 35693
Zoro # G3206053
product price: $27.39
/eaKey Features
Brush Type
Conductive Brush
Bristle Firmness
Stiff
Bristle Color
Black
Brush Length
3/4 in
Bristle Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35693
Zoro #
G3206053
UPC #
-
Country of Origin
Israel
Dimensions
Brush Length
3/4 in
Brush Dia.
2 3/16 in
Overall Length
6 1/4 in
Brush Diameter
2 3/16 in
Bristle Length - Imperial
3/4 in
Overall Length - Imperial
6 1/4 in
Brush Head Length - Imperial
3/4 in
Details
Brush Type
Conductive Brush
Bristle Firmness
Stiff
Bristle Color
Black
Bristle Material
Nylon
Handle Material
Polypropylene
Item
ESD Conductive Brush
Features
For Removing Dust, Dirt and Foreign Object Debris from Printed Circuit Boards (PCB) and Other Static Sensitive Components, ESD Properties of Conductive Handles are Not Affected by Humidity Like Wooden Handle Brushes
Product Type
Conductive Brush
Standards
ANSI/ESD S4.1
Non-Sparking
Yes
Description
ESD Conductive Brush, Product Type Conductive Brush, Overall Length - Imperial 6 1/4 in, Bristle Material Hog Hair, Yarn, Handle Material Polypropylene, Non-Sparking Yes, Bristle Color Black, Brush Head Length - Imperial 3/4 in, Bristle Length - Imperial 3/4 in, Standards ANSI/ESD S4.1, Bristle Firmness Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.