Zoro Homepage

Point Blade Probe, 6" L, Nylon, Black

  • Mfr # 35622

  • Zoro # G100980551


product price: $3.09
/ea

Key Features

Length
6 in
Color
Black
Application
Cell Phones, Laptops, Plastic Cases
For Use With
Soldering Tools
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35622
Zoro #
G100980551
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Size
6 in L
Length (Straight Wireway)
6 in

Details

Item
Point Blade Probe
Color
Black
Application
Cell Phones, Laptops, Plastic Cases
For Use With
Soldering Tools
Material
Nylon
Accessory Type
Point Blade Probe
Product Type
Point Blade Probe

Description

Point Blade Probe, Material Nylon, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.