Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist Lock Dispensing Bottle, 8 oz., Twist Lock

  • Mfr # 35215

  • Zoro # G4717657


product price: $10.75
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35215
Zoro #
G4717657
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.75 in
Labware Screw Closure Size
24-410 mm
Labware Width - English
2.75 in
Labware Height - English
5.25 in
Depth
2-3/4"
Width
2-3/4"
Labware Height - Metric
133.4 mm
Labware Depth - English
2.75 in
Height
5-1/4"
Screw Closure Size
24-410 mm
Neck Inside Diameter - Metric
0.79 mm
Mouth Size
Narrow
Overall Height - Metric
133.4 mm
Body Diameter - Metric
69.8 mm
Minimum Screw Closure Size
24 mm
Overall Width - Metric
69.85 mm
Overall Depth - Metric
69.8 mm

Details

Item
Dispensing Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
8 oz.
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Closure Color
White Clear
Labware Capacity - English
8 oz
Labware Clarity
Translucent
Labware Closure Type
Dispensing
Bottle/Jar Type
Dispensing
Labware Closure Liner Design
Flat
Labware Capacity - Metric
236.6 mL
Labware Closure Liner Material
F217
Special Features
Dish Reservoir, Assembled in Santa Barbara, CA, Twist-Lock Pump
Graduation Range
Not Specified
Labware Nominal Capacity - English
8 oz
Labware Body Color
Brown
Labware Nominal Capacity - Metric
236.6 mL
Labware Basic Material
Plastic
Glassware Class
Not Rated
Pre-Cleaned
None
Labware Closure Material
Polypropylene
Labware Body Material
HDPE
Bottle/Jar Shape
Round
Includes
Twist-Lock Pump Top
Standards
ANSI/ESD STM11.12, IEC 61340-2-3:2016
Closure Color
White
Capacity - Metric
236.5 mL
Closure Liner Design
Flat
Closure Liner Material
Polyethylene
Basic Material
Plastic
Nominal Capacity - English
8 oz
Nominal Capacity - Metric
236.6 mL
Bottle Type
Dropper
Clarity
Translucent
Capacity - English
8 fl oz
Body Color
White
Closure Type
Hinged Lid
Graduated
No
Body Material
HDPE
Closure Included
Yes

Description

Dispensing Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 69.8 mm, Bottle Type Dropper, Capacity - Metric 236.5 mL, Capacity - English 8 fl oz, Overall Height - Metric 133.4 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 24-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.