Zoro Homepage

Other Safety Switches and Disconnects

  • Mfr # ME-430MI9

  • Zoro # G016524719


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Number of Wires
4
AC Voltage Rating
3 Phase 250VAC
DC Voltage Rating
3 Phase 250VAC
Number of Poles
3
Current Rating
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME-430MI9
Zoro #
G016524719
UPC #
-
Country of Origin
Germany

Details

Number of Wires
4
AC Voltage Rating
3 Phase 250VAC
DC Voltage Rating
3 Phase 250VAC
Number of Poles
3
Current Rating
30A
Enclosure Type
Nema 4X
Protection Method
Nonfusible

Description

Switched and Interlocked Receptacles - Non-Fusible Product Series Lock OUT-LET Enclosure Type Non-metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.