Zoro Homepage

Steam Trap, 1-1/2" NPT Outlet, SS Disc

  • Mfr # IB15-6-250

  • Zoro # G0599109


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 1/2 in
Max. Operating PSI
250 psi
Disc Material
Stainless Steel
End to End Length
10 1/4 in
Condensate Capacity Lbs/Hr
7,000 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB15-6-250
Zoro #
G0599109
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
10 1/4 in
Overall Length
10 1/4 in
Port Connection Size
1 1/2 in
Overall Depth
16 1/4 in
Orifice Diameter
1/4 in

Description

Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 7,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 10 1/4 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.