Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 1-1/4" NPT Outlet, SS Disc

  • Mfr # IB15-5-250

  • Zoro # G0599057


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 1/4 in
Max. Operating PSI
250 psi
Disc Material
Stainless Steel
End to End Length
10 1/4 in
Condensate Capacity Lbs/Hr
7,000 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB15-5-250
Zoro #
G0599057
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
10 1/4 in
Overall Depth
16 1/4 in
Overall Length
10 1/4 in
Orifice Diameter
1/4 in
Port Connection Size
1 1/4 in

Details

Item
Steam Trap
(F)NPT Connections
1 1/4 in
Max. Operating PSI
250 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
7,000 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Application
Blast Coils, Water Heaters, Laundry, Steam Kettles
Type
Inverted Bucket
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Trap Position
Horizontal
NPT Port
1 1/4 in
Downstream PSI Range
0 to 245 psi
Pipe Configuration
Straight
NPT Inlet
1 1/4 in
NPT Outlet
1 1/4 in
Float Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Configuration
In-line
Manufacturer Series
IB
Operating Temperature - Maximum
450 Degrees F
Distance Between Inlet and Outlet Port
10 1/4 in
Bolt Grade
Grade 5, Grade 7
Installation Orientation
Horizontal
Maximum Capacity at Minimum Pressure Load
260 lb/hr at 1/4 psi
Includes Strainer
Strainer Not Included
Condensate Capacity
7,000 lb/hr
Steam Trap Type
Inverted Bucket
Lever Assembly Material
Stainless Steel
Maximum Capacity at Maximum Pressure Load
7,000 lb/hr at 250 psi
Port Connection Gender
Female
Number of Ports
2
Gasket Material
Non-Asbestos Fiber
Port Connection Type
NPT
Includes Air Vent
Air Vent Included
Allowable Temperature - Minimum
35 Degrees F
Operating Pressure - Maximum
250 psi

Description

Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 7,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 10 1/4 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.