Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 1/2" NPT Connections, SS Disc

  • Mfr # 1E-VSTG

  • Zoro # G0579682


product price: $171.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in x 3/4 in
Max. Operating PSI
25 psi
Disc Material
Stainless Steel
End to End Length
5 1/8 in
Condensate Capacity Lbs/Hr
1,270 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1E-VSTG
Zoro #
G0579682
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
5 1/8 in
Nipple Length
3/4 in
Outlet Port Connection Size
1/2 in
Overall Length
5 1/8 in
Inlet Port Connection Size
1/2 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in x 3/4 in
Max. Operating PSI
25 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
1,270 lb/hr
Max. Temp.
345 Degrees F
Body Material
Brass
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
NPT Port
1/2 in
Pipe Configuration
Vertical
NPT Outlet
1/2 in
Application
Steam
NPT Inlet
1/2 in
Type
Thermostatic
Downstream PSI Range
0 to 120 psi
Trap Position
Vertical
Condensate Capacity
1,270 lb/hr
Steam Trap Type
Thermostatic
Port Types Included
Air Vent, Inlet, Outlet
Inlet Port Connection Gender
Female
Actuator Material
Stainless Steel
Operating Temperature - Maximum
345 Degrees F
Installation Orientation
Vertical
Configuration
Straight-Thru
Self-Draining
Self-Draining
Number of Ports
3
Includes Air Vent
Air Vent Included
Distance Between Inlet and Outlet Port
5 1/8 in
Operating Pressure - Maximum
25 psi
Nipple Type
Standard
Includes Strainer
Strainer Not Included
Resistance Properties
Corrosion Resistant
Outlet Port Connection Gender
Male
Outlet Port Connection Type
NPT
Inlet Port Connection Type
NPT

Description

Steam Trap, Actuator Material Stainless Steel, Application Steam, Body Material Brass, Condensate Capacity 1,270 lb/hr, Configuration Straight-Thru, Distance Between Inlet and Outlet Port 5 1/8 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Installation Orientation Vertical, Nipple Length 3/4 in, Nipple Type Standard, Number of Ports 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.