Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 1/2" NPT Outlet, SS Disc

  • Mfr # 42-175A

  • Zoro # G0580601


product price: $209.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
75 psi
Disc Material
Stainless Steel
End to End Length
5 in
Condensate Capacity Lbs/Hr
1,523 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-175A
Zoro #
G0580601
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
5 in
Overall Width
6 1/4 in
Overall Depth
6 1/2 in
Port Connection Size
1/2 in
Overall Length
5 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
75 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
1,523 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Type
Float and Thermostatic
Application
Low Pressure Mains, Pressing Machines, Risers, Space Heaters, Unit Heaters, Water Heaters
NPT Inlet
1/2 in
Trap Position
Horizontal
NPT Port
1/2 in
Pipe Configuration
Straight
Downstream PSI Range
0 to 70 psi
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
NPT Outlet
1/2 in
Distance Between Inlet and Outlet Port
5 in
Port Types Included
Inlet, Outlet
Installation Orientation
Horizontal
Bolt Grade
Grade 5
Gasket Material
Graphite Fiber
Includes Strainer
Strainer Not Included
Steam Trap Type
Float & Thermostatic
Includes Air Vent
Air Vent Included
Allowable Temperature - Minimum
35 Degrees F
Operating Temperature - Maximum
450 Degrees F
Number of Ports
4
Manufacturer Series
42
Configuration
In-line
Maximum Capacity at Minimum Pressure Load
168 lb/hr at 1/4 psi
Float Material
Stainless Steel
Operating Pressure - Maximum
75 psi
Condensate Capacity
1,523 lb/hr
Port Connection Gender
Female
Port Connection Type
NPT
Air Vent Material
Stainless Steel

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Temperature - Minimum 35 Degrees F, Application Low Pressure Mains, Pressing Machines, Risers, Space Heaters, Unit Heaters, Water Heaters, Body Material Cast Iron, Bolt Grade Grade 5, Condensate Capacity 1,523 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Gasket Material Graphite Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.