Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 1/2" NPT Outlet, SS Disc

  • Mfr # 44-7125N

  • Zoro # G0581082


product price: $416.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 1/4 in
Max. Operating PSI
125 psi
Disc Material
Stainless Steel
End to End Length
5 3/8 in
Condensate Capacity Lbs/Hr
2,500 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-7125N
Zoro #
G0581082
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
5 3/8 in
Port Connection Size
1 1/2 in

Details

Item
Steam Trap
(F)NPT Connections
1 1/4 in
Max. Operating PSI
125 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
2,500 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
NPT Port
1 1/2 in
Application
Steam Heating, Process Equipment
NPT Outlet
1/2 in
Pipe Configuration
(2) Pipe, (1) Inlet and (1) Outlet
Trap Position
Horizontal
Downstream PSI Range
0 to 120 psi
NPT Inlet
1 1/2 in
Type
Float and Thermostatic
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Includes Air Vent
Air Vent Included
Manufacturer Series
44
Operating Temperature - Maximum
450 Degrees F
Gasket Material
Non-Asbestos Fiber
Lever Assembly Material
Stainless Steel
Steam Trap Type
Float & Thermostatic
Configuration
H Pattern
Includes Strainer
Strainer Not Included
Installation Orientation
Horizontal
Maximum Capacity at Maximum Pressure Load
2,500 lb/hr at 125 psi
Port Connection Gender
Female
Float Material
Stainless Steel
Port Types Included
Inlet, Outlet
Operating Pressure - Maximum
125 psi
Number of Ports
4
Distance Between Inlet and Outlet Port
5 3/8 in
Valve Pin Material
Stainless Steel
Port Connection Type
NPT
Allowable Temperature - Minimum
35 Degrees F
Condensate Capacity
2,500 lb/hr

Description

Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Process Equipment, Body Material Cast Iron, Condensate Capacity 2,500 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 5 3/8 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.