Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 1/2" NPT Outlet, SS Disc

  • Mfr # 44-775N

  • Zoro # G0581091


product price: $345.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 1/4 in
Max. Operating PSI
75 psi
Disc Material
Stainless Steel
End to End Length
4 7/8 in
Condensate Capacity Lbs/Hr
2,700 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-775N
Zoro #
G0581091
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
4 7/8 in
Port Connection Size
1 1/2 in

Details

Item
Steam Trap
(F)NPT Connections
1 1/4 in
Max. Operating PSI
75 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
2,700 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Type
Float and Thermostatic
NPT Port
1 1/2 in
Pipe Configuration
(2) Pipe, (1) Inlet and (1) Outlet
NPT Inlet
1 1/2 in
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Trap Position
Horizontal
Application
Steam Lines
NPT Outlet
1/2 in
Downstream PSI Range
0 to 70 psi
Distance Between Inlet and Outlet Port
4 7/8 in
Maximum Capacity at Maximum Pressure Load
2,700 lb/hr at 75 psi
Float Material
Stainless Steel
Includes Air Vent
Air Vent Included
Installation Orientation
Horizontal
Includes Strainer
Strainer Not Included
Operating Temperature - Maximum
450 Degrees F
Operating Pressure - Maximum
75 psi
Steam Trap Type
Float & Thermostatic
Port Connection Type
NPT
Port Connection Gender
Female
Configuration
H Pattern
Condensate Capacity
2,700 lb/hr
Port Types Included
Inlet, Outlet
Number of Ports
4
Allowable Temperature - Minimum
35 Degrees F

Description

Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 2,700 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 4 7/8 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Maximum Capacity at Maximum Pressure Load 2,700 lb/hr at 75 psi, Number of Ports 4, Operating Pressure - Maximum 75 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.