Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 2-1/2" NPT Outlet, SS Disc

  • Mfr # IB16-10-125

  • Zoro # G0613361


product price: $1,640.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

(F)NPT Connections
2 1/2 in
Max. Operating PSI
125 psi
Disc Material
Stainless Steel
End to End Length
13 in
Condensate Capacity Lbs/Hr
20,000 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB16-10-125
Zoro #
G0613361
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
13 in
Orifice Diameter
1/2 in
Overall Length
13 in
Port Connection Size
2 1/2 in
Overall Depth
21 13/16 in

Details

Item
Steam Trap
(F)NPT Connections
2 1/2 in
Max. Operating PSI
125 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
20,000 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
NPT Outlet
2 1/2 in
Trap Position
Horizontal
Type
Inverted Bucket
NPT Inlet
2 1/2 in
Application
Blast Coils, Water Heaters, Laundry, Steam Kettles
Pipe Configuration
Straight
NPT Port
2 1/2 in
Downstream PSI Range
0 to 120 psi
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Bolt Grade
Grade 5, Grade 7
Operating Temperature - Maximum
450 Degrees F
Distance Between Inlet and Outlet Port
13 in
Number of Ports
2
Allowable Temperature - Minimum
35 Degrees F
Port Connection Gender
Female
Maximum Capacity at Maximum Pressure Load
20,000 lb/hr at 125 psi
Condensate Capacity
20,000 lb/hr
Installation Orientation
Horizontal
Gasket Material
Non-Asbestos Fiber
Steam Trap Type
Inverted Bucket
Lever Assembly Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Manufacturer Series
IB
Float Material
Stainless Steel
Maximum Capacity at Minimum Pressure Load
1,065 lb/hr at 1/4 psi
Includes Strainer
Strainer Not Included
Includes Air Vent
Air Vent Included
Configuration
In-line
Port Connection Type
NPT
Operating Pressure - Maximum
125 psi

Description

Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 20,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 13 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.