Zoro Homepage

Steam Trap, 2" NPT Outlet, SS Disc

  • Mfr # 46-815G

  • Zoro # G0598311


product price: $678.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
2 in
Max. Operating PSI
15 psi
Disc Material
Stainless Steel
End to End Length
7 in
Condensate Capacity Lbs/Hr
11,750 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-815G
Zoro #
G0598311
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
7 in
Overall Width
8 in
Orifice Diameter
1 1/16 in
Overall Length
7 in
Port Connection Size
2 in
Overall Depth
8 in

Details

Item
Steam Trap
(F)NPT Connections
2 in
Max. Operating PSI
15 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
11,750 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
NPT Outlet
2 in
NPT Inlet
2 in
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Pipe Configuration
(2) Pipe, (1) Inlet and (1) Outlet
Trap Position
Horizontal
Application
Steam Heating, Process Equipment
NPT Port
2 in
Downstream PSI Range
0 to 10 psi
Type
Float and Thermostatic
Number of Ports
4
Operating Pressure - Maximum
15 psi
Port Connection Type
NPT
Port Types Included
Inlet, Outlet
Lever Assembly Material
Stainless Steel
Operating Temperature - Maximum
450 Degrees F
Configuration
H Pattern
Includes Strainer
Strainer Not Included
Steam Trap Type
Float & Thermostatic
Installation Orientation
Horizontal
Port Connection Gender
Female
Condensate Capacity
11,750 lb/hr
Gasket Material
Aramid Fiber, Cellulose
Manufacturer Series
46
Distance Between Inlet and Outlet Port
4 in
Allowable Temperature - Minimum
35 Degrees F
Maximum Capacity at Maximum Pressure Load
11,750 lb/hr at 15 psi
Includes Air Vent
Air Vent Included
Float Material
Stainless Steel

Description

Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Process Equipment, Body Material Cast Iron, Condensate Capacity 11,750 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 4 in, Float Material Stainless Steel, Gasket Material Aramid Fiber, Cellulose, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.