Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 3/4" NPT Outlet, SS Disc

  • Mfr # 2E-SWG

  • Zoro # G0598092


product price: $169.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
3/4 in
Max. Operating PSI
25 psi
Disc Material
Stainless Steel
End to End Length
5 1/8 in
Condensate Capacity Lbs/Hr
2,450 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2E-SWG
Zoro #
G0598092
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
5 1/8 in
Inlet Port Connection Size
3/4 in
Outlet Port Connection Size
3/4 in
Overall Length
5 1/8 in

Details

Item
Steam Trap
(F)NPT Connections
3/4 in
Max. Operating PSI
25 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
2,450 lb/hr
Max. Temp.
345 Degrees F
Body Material
Brass
Application
Steam
Downstream PSI Range
0 to 20 psi
NPT Port
3/4 in
Pipe Configuration
Straight
NPT Outlet
3/4 in
Type
Thermostatic
Trap Position
Horizontal
NPT Inlet
3/4 in
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Resistance Properties
Corrosion Resistant
Includes Air Vent
Air Vent Included
Port Types Included
Air Vent, Inlet, Outlet
Inlet Port Connection Gender
Female
Inlet Port Connection Type
NPT
Steam Trap Type
Thermostatic
Operating Pressure - Maximum
25 psi
Outlet Port Connection Gender
Male
Configuration
Straight-Thru
Outlet Port Connection Type
NPT
Actuator Material
Stainless Steel
Condensate Capacity
2,450 lb/hr
Operating Temperature - Maximum
345 Degrees F
Number of Ports
3
Installation Orientation
Horizontal
Distance Between Inlet and Outlet Port
5 1/8 in

Description

Steam Trap, Actuator Material Stainless Steel, Application Steam, Body Material Brass, Condensate Capacity 2,450 lb/hr, Configuration Straight-Thru, Distance Between Inlet and Outlet Port 5 1/8 in, Includes Air Vent Air Vent Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Number of Ports 3, Operating Pressure - Maximum 25 psi, Operating Temperature - Maximum 345 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.