Zoro Homepage
This item is Discontinued.
Mepco Steam Trap, 3/4" NPT Outlet, SS Disc IB11-2-125

Steam Trap, 3/4" NPT Outlet, SS Disc (Discontinued)

  • Mfr # IB11-2-125
  • Zoro # G0580522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB11-2-125
Zoro #
G0580522
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
5 in
Port Connection Size
1/2 in
Overall Depth
7 in
Overall Length
5 in
Orifice Diameter
1/8 in

Description

Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 955 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.