Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 3/4" NPT Outlet, SS Disc

  • Mfr # IB13-3-250

  • Zoro # G0598917


product price: $506.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
3/4 in
Max. Operating PSI
250 psi
Disc Material
Stainless Steel
End to End Length
7 3/4 in
Condensate Capacity Lbs/Hr
3,500 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB13-3-250
Zoro #
G0598917
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
7 3/4 in
Overall Depth
12 1/2 in
Overall Length
8 1/2 in
Port Connection Size
3/4 in
Orifice Diameter
3/16 in

Details

Item
Steam Trap
(F)NPT Connections
3/4 in
Max. Operating PSI
250 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
3,500 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Trap Position
Horizontal
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Type
Inverted Bucket
Downstream PSI Range
0 to 245 psi
Application
Blast Coils, Water Heaters, Laundry, Steam Kettles
NPT Outlet
3/4 in
NPT Inlet
3/4 in
Pipe Configuration
Straight
NPT Port
3/4 in
Port Connection Gender
Female
Maximum Capacity at Minimum Pressure Load
140 lb/hr at 1/4 psi
Port Connection Type
NPT
Operating Pressure - Maximum
250 psi
Bolt Grade
Grade 5, Grade 7
Gasket Material
Non-Asbestos Fiber
Installation Orientation
Horizontal
Allowable Temperature - Minimum
35 Degrees F
Lever Assembly Material
Stainless Steel
Condensate Capacity
3,500 lb/hr
Steam Trap Type
Inverted Bucket
Manufacturer Series
IB
Includes Air Vent
Air Vent Included
Float Material
Stainless Steel
Includes Strainer
Strainer Not Included
Configuration
In-line
Resistance Properties
Corrosion Resistant
Number of Ports
2
Maximum Capacity at Maximum Pressure Load
3,500 lb/hr at 250 psi
Distance Between Inlet and Outlet Port
7 3/4 in
Operating Temperature - Maximum
450 Degrees F

Description

Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 3,500 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 7 3/4 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.