1950 Pressure Cooker 7.4 Qt - 1 Piece - Stainless Steel

  • Mfr # 30079070

  • Zoro # G021847223


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Features
Induction Safe
Service Size
Service for 1
Includes
1 piece: Pressure Cooker
Oven Safe Temp.
400° F (NO LID)
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30079070
Zoro #
G021847223
UPC #
700953251527
Country of Origin
China

Dimensions

Service Size
Service for 1
Width
9 in
Depth
9 in
Height
12 in

Details

Features
Induction Safe
Includes
1 piece: Pressure Cooker
Oven Safe Temp.
400° F (NO LID)
Material
18/10 Stainless Steel
Color
Silver
Finish
Silver
Assembly Required
No Assembly
Item
Pressure Cooker

Description

The 1950 Collection incorporates timeless rounded pots and pans from the Italian tradition inspired by early Etruscan terracotta handiworks and passed on through the centuries. A natural, energy conscious way to cook your favorite meals more quickly. Made with 18/10 stainless steel, it works on every heating source including induction stove. Easy to clean and dishwasher safe. Simple, elegant, impossible to enhance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.