
Acqua Flatware Set - 20 Pieces - Stainless Steel
Mfr # 101622020
Zoro # G121846393
product price: $487.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Service Size
Service for 4
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Dishwasher Safe
Yes
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101622020
Zoro #
G121846393
UPC #
799975777498
Country of Origin
Italy
Dimensions
Service Size
Service for 4
Details
Color
Silver
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Dishwasher Safe
Yes
Finish
Silver
Assembly Required
No Assembly
Item
Flatware Set
Material
18/10 Stainless Steel
Description
The Acqua collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. Indulge in Italian craftsmanship with our 18/10 stainless steel utensils, boasting a robust 4.0mm thickness for enduring durability and ergonomic comfort. The knives, featuring double serration for lasting sharpness, combine practicality with sophistication, and the entire collection is dishwasher safe for your convenience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.