Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arte Ice Gold Flatware Set - 20 Pcs.

  • Mfr # 105022020OI

  • Zoro # G021845977


product price: $1,327.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 4
Color
Gold
Dishwasher Safe
Yes
Finish
Ice Gold
Assembly Required
No Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105022020OI
Zoro #
G021845977
UPC #
722020596171
Country of Origin
Italy

Dimensions

Service Size
Service for 4

Details

Color
Gold
Dishwasher Safe
Yes
Finish
Ice Gold
Item
Cutlery Set
Assembly Required
No Assembly
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Material
18/10 PVD Coated Stainless Steel, Titanium Coating

Description

The Arte collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. Experience culinary craftsmanship at its finest with our 18/10 stainless steel utensil set, meticulously crafted in Italy for exceptional quality. Featuring an impressive 8.0mm thickness, this piece offers both durability and ergonomic design. And with the convenience of being dishwasher safe, it's a perfect addition to your kitchen essentials.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.